Bulkhead Tank Fitting, 1/2", PP/EPDM, FPT x FPT

  • Mfr # BFA3005TES

  • Zoro # G0769282


product price:  $29.29
/ea

Key Features

Body Material
Polypropylene
Pipe Size
1/2 in
Connection Type
FNPT x FNPT
Required Hole Size
1-3/8"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA3005TES
Zoro #
G0769282
UPC #
610377091145
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Required Hole Size
1-3/8"
Length
3 3/4 in
Max. Wall Thickness
2.08 in
Overall Length
3-3/4"
Pipe Size - Pipe Fitting
1/2"
Inside Connection Size
1/2 in
Outside Connection Size
1/2 in
Maximum Wall Thickness
2 5/64 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Temp. Range
40 Degrees to 180 Degrees F
Color
Opaque
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x FNPT
Pipe Fitting Material
Polypropylene
Number of Bolt Holes
0
Standards
NSF/ANSI 372, NSF/ANSI 61
Mount Type
Through-Wall
Maximum Operating Pressure
150 psi @ 70 Degrees F
Outside Connection Type
Threaded
Minimum Operating Temperature
40 Degrees F
Outside Connection Gender
Female
Maximum Operating Temperature
180 Degrees F
Fitting Material
Polypropylene
For Tank Shape
Curved, Flat
Inside Connection Type
Threaded
Inside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.