Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub

  • Mfr # 1WHX4

  • Zoro # G0769684


product price:  $3.29
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x FNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WHX4
Zoro #
G0769684
UPC #
012871028663
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
2 3/16 in
Fitting Side A Outside Diameter
1 7/8 in
Overall Length
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Fitting Connection Type
Hub x FNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Female Adapter
Temp. Range
-40 Degrees to 180 Degrees F
Includes Plug
No
Fitting Side B Type
Socket
Maximum Operating Pressure
Gravity Flow
Includes Pre-Applied Thread Sealant
No
Application
DWV
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
40
Includes Shield
No
Color
Black
Low Lead Compliance Level
Not Compliant
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Gender
Female
Schedule
Schedule 40

Description

Female Adapter, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, 1 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.