Expansion Joint, 1 In, Single Sphere

  • Mfr # AMS201

  • Zoro # G0771811


product price:  $64.99
/ea

Key Features

Type
Single Sphere
Pipe Size
1 in
Material
Neoprene
Outside Dia.
4-1/4"
Bolt Circle Dia.
3.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMS201
Zoro #
G0771811
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Outside Dia.
4-1/4"
Bolt Circle Dia.
3.13"
Flange Thickness
0.55"
Overall Length
6"
Pipe Size (Fittings)
1"
Bolt Hole Size
1/2" -13
Pipe Size - Pipe Fitting
1"
Bolt Circle Diameter
3 1/8 in
Flange Diameter
4 1/4 in
Outside Diameter
4 1/4 in

Details

Type
Single Sphere
Material
Neoprene
Connection
Drilled
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Max. Pressure
225 psi @ 72 Degrees F
Vacuum
26 In Hg At 72 Deg F
Bolt Holes
4
Standards
ANSI 125150
Pipe Fitting Material
Neoprene
Minimum Operating Temperature
-50 Degrees F
Resistance Properties
Corrosion Resistant
Connection Type
Flanged
Reinforcement Material
Synthetic Fiber
Maximum Operating Temperature
230 Degrees F
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Offset Distance
1/2 in
Number of Bolt Holes
4
Maximum Vacuum Pressure
26 in Hg @ 72F
Burst Pressure
853 psi
For Fluid Type
Air, Gas, Hydraulic Fluid, Water
Compression Distance
1/2 in
For Use On
Pipe
Expansion Joint Type
Single Bulb
Flange Material Finish
Zinc-Plated
Features
Absorbs Pipe Movement and Stress
Bolt Hole Threading
Threaded
Expansion Distance
3/8 in
Flange Material
Steel
Joint Material
Neoprene
Maximum Off-Center Angle
15 Degrees
Maximum Operating Pressure
225 psi

Description

Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 In.-13, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 4 1/4 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.