Coupler with Locking Arms, 3 x 3In, 250psi

  • Mfr # QCG-D300

  • Zoro # G0772231


product price:  $94.49
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-D300
Zoro #
G0772231
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Pipe Size
3"
Coupling Size
3"
Overall Length
4-1/4"
Thread Size
3"-8
Socket Inside Diameter
3 5/8 in
Plug Length
3-23/32"
Hose Fitting Size
3 in
Plug Outside Dia.
5-11/16"
Socket"side Diameter
3-5/8"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
250 psi
Gasket Material
Nitrile
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Coupling Component
Socket
Fitting Type
FNPT
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x FNPT
For Hose I.D.
3"
Type
D
Material of Construction
Aluminum
Connection
Female Coupler x FNPT

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 5 11/16 in, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 4 1/4 in, Includes Locking Arm Yes, Thread Size 3 in -8, Plug Length 3 23/32 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.