Bronze Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick

  • Mfr # PS-CACT-144

  • Zoro # G0772651


product price:  $18.15
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-144
Zoro #
G0772651
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.177"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 170 Degrees F
Material Color Family
Bronze
Material Type
Standard Grade
Color Code
2412
Material
Acrylic
Grade
Standard
Plastic Clarity
Opaque
Wear Factor
Fair
Tensile Strength Rating
Excellent
Plastic Hardness
Rockwell M95
Minimum Temperature
32 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.28 ft-lb/in
Water Absorption Rating
Poor
Water Absorption
0.4 %
Temperature Range
32 Degrees to 170 Degrees F
Maximum Temperature
170 Degrees F
Machinability
Not Rated
Shape
Square
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Standards
Not Rated
Friction Coefficient
0.8
Light Transmission
34.4 %
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Weight
6.15 lb
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Flexural Modulus
2,746 MPa
Coefficient of Thermal Expansion
6 x 10^-5 K^-1

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.