1-1/4" FNPT 316 SS Tee

  • Mfr # 60TE111N114

  • Zoro # G0773376


product price:  $23.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60TE111N114
Zoro #
G0773376
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Pipe Size
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Tees
Standards
ASTM A351
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Tee
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Fitting Side B Gender
Female
Fitting Side C Pipe Threading
11 1/2
Fitting Side C Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Fitting Side C Gender
Female
Color
Silver
Class
Class 150

Description

Tee, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 300 For WOG, 150 For Saturated Steam, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.