3" Socket Weld SS Half Coupling

  • Mfr # 4307000420

  • Zoro # G0774076


product price:  $63.59
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307000420
Zoro #
G0774076
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Outside Dia.
4-1/4"
Overall Length
2 1/8 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
2570 psi@100 Degrees F
Max. Steam Pressure
1965 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Fitting Side A Type
NPT
For Pipe Schedule
160
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Material Grade
304
Includes Seal
No
Class
Class 3000

Description

Straight, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 160, 3 in, Female, Threaded, 3 in, Female, Threaded

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.