Split Lock Washer, For Screw Size #5 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 1NY89

  • Zoro # G0774225


product price:  $1.19
/pk 100, $0.01/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
#5
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NY89
Zoro #
G0774225
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
#5
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.133 in
Inside Diameter - Maximum
9/64 in
Outside Diameter - Maximum
15/64 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Application
Absorbs Shock and Vibration
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Small Screw Heads
Dimensional Standards
ASME B18.21.1
Hardness
35 HRC
Type
Standard

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #5, Inside Dia. 0.133 in, Outside Dia. 0.236 in, Thickness 0.031 in, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Refills -, PK 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.