Gate Valve, 3/4 In., Socket Weld, PVC

  • Mfr # 2032-007

  • Zoro # G0774471


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Socket
Body Material
PVC
Seal Material
FKM
Wedge Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2032-007
Zoro #
G0774471
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Pipe Size - Valves
3/4"
Inlet to Outlet Length
2-13/16"
Overall Length
2.81 in
Handle Diameter
2.62 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
4.12 in
Connection Size - Side 2
3/4 in

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Seal Material
FKM
Wedge Material
Polypropylene
Stem Material
PVC
Max. Water Pressure - CWP
200 psi
Top of Handle to Inlet Center
4-1/8"
Handle Type
Wheel
Body Material - Valves
PVC
Bonnet Style
Screw-In
Handle Material
Polypropylene
Max. Cold Working Pressure - CWP
200 psi
Valve Max. Fluid Temp.
140 Degrees F
Valve Stem Type
Non-Rising
Stem Type
Non-Rising
Seat Material
FKM
Connection Type - Side 1
Socket
Maximum Pressure - Steam
200 psi
Maximum Pressure - Operating
200 psi
Coefficient of Volume (Cv)
37
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Socket
Bonnet Material
PVC
Wedge Style
Solid
For Media
Water
Operating Temperature - Minimum
100 Degrees F
Connection Gender - Side 2
Female

Description

Gate Valve, For Media Water, Body Material PVC, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 200 psi, Coefficient of Volume (Cv) 37, Stem Type Non-Rising, Stem Material PVC, Wedge Style Solid, Wedge Material Polypropylene, Seat Material FKM, Seal Material FKM, Handle Type Wheel, Bonnet Material PVC, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.