1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 75-103-01

  • Zoro # G0783465


product price:  $44.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-103-01
Zoro #
G0783465
UPC #
670750691102
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.25 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
3 in
Handle Height
1.81 in
Connection Size - Side 2
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Ball Valve Product Group
Manual
Body Material
Bronze
Handle Material
PVC, Zinc-Plated Steel
Seat Material
PTFE
Compliance
MSS SP-110
Stem Type
Blowout Resistant
Standards
ASTM B584-C84400, CRN
Temp. Range
50 Degrees to 200 Degrees F
Features
May be Padlocked Open or Closed
Stem Material
Brass
Handle Type
Lever
Seal Material
PTFE
Type
Two Piece, Locking Handle
Connection Type - Side 1
NPT
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
0.01
Handle - Locking
Locking
Connection Type - Side 2
NPT
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
50 Degrees F
Color - Valve Body
Bronze
Valve Series
75

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.