Cable Tie, 14-1/2 in L, 4 in Max Bundle Dia., Orange, Nylon 6/6, 50 lb Strength, 1000 PK

  • Mfr # PLT4S-M3

  • Zoro # G0785780


product price:  $338.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Orange
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLT4S-M3
Zoro #
G0785780
UPC #
74983566204
Country of Origin
Singapore

Dimensions

Nominal Length
14-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Thickness
3/64"
Body Thickness (mm)
1.3
Body Thickness (In.)
0.052
Maximum Bundle Diameter (mm)
102
Maximum Bundle Diameter (In.)
4
Length
14-1/2"

Details

Item
Cable Tie
Color
Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Design
One-Piece Locking Wedge
Locking Style
Locking
Indoor/Outdoor
Plenum
UL Type
2S; 21S
Standards
CSA Certified, UL Recognized, UL 62275 Compliant
Operating Temp. Range
-60 degrees celsius to 85 degrees celcius
For Use With
GTS-E, GS2B-E, GTH-E, GS4H-E, PTS, PPTS, PTH, STS2, STH2
Minimum Installation Temperature (°F)
-4
Minimum Loop Tensile Strength (lb)
50
Minimum Loop Tensile Strength (N)
222
Minimum Installation Temperature (°C)
-20
Basic Material
Plastic
Cable Tie Duty
Standard

Description

Cable Tie,14.5 In.L,Nylon,Orange,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.