1/2" Slip On SS Slip-On Flange

  • Mfr # 4381005400

  • Zoro # G0785845


product price:  $42.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381005400
Zoro #
G0785845
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Outside Dia.
3-3/4"
Pipe Size (Fittings)
1/2"
Overall Length
7/8 in
Bolt Circle Diameter
2 5/8 in
Bolt Hole Diameter
5/8 in
Flange Thickness
1/2 in
Flange Outside Diameter
3 3/4 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Slip On
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Specific Pipe Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 300
Fittings Sub-Category
Flanges
Number of Holes
4
Max. Steam Pressure
300 psi
Pipe Fitting Connection Type
Slip On
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Max. Pressure
720 psi
Connection Surface
Raised Face
Class
Class 300
Number of Bolt Holes
4
Maximum Operating Pressure
720 psi
Material Grade
316/316L
Type
Forged

Description

Flange, Raised, 1/2 in Nominal Pipe Size, Flanged x Slip-On, 3 3/4 in Flange Outside Diameter, 9/16 in Flange Thickness, 7/8 in Overall Length, Stainless Steel, Plain, 316/316L, Class Class 300, For Pipe Schedule Not Applicable, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 5/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.