3 in x 2 in Hex Reducing Bushing, 304 Stainless Steel, Male NPT x Female NPT, Class 3000

  • Mfr # 1RRX6

  • Zoro # G0786046


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRX6
Zoro #
G0786046
UPC #
190735910030
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Pipe Size
3" x 2"
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Bushings
Max. Steam Pressure
2500 psi @ 350 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
Fitting Side A Gender
Male
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

The ZORO SELECT 1RRX6 is a stainless steel Hex Reducing Bushing that converts MNPT x FNPT connections from 3 in female to 2 in male (3 in to 2 in reduction). It features a threaded female connection on one end and a threaded male connection on the other, with a hexagonal outer profile for tightening wrench application. Material: 304 stainless steel; corrosion resistance and general temperature tolerance are inherent material properties; no explicit suitability claim. Maximum working pressure: 3000 psi @ 100°F; maximum steam pressure: 2500 psi @ 350°F.

  • Material: 304 stainless steel; corrosion resistance and general temperature tolerance are inherent material properties; no explicit suitability claim.
  • Connection Type: MNPT x FNPT (male threaded to female threaded)
  • Pressure Rating: Maximum working pressure: 3000 psi @ 100°F; maximum steam pressure: 2500 psi @ 350°F
  • Gender and Sizes: Side A Female, 3 in; Side B Male, 2 in
  • Threading: Side A Thread Size 8; Side B Thread Size 11 1/2
  • Shape: Hex Reducing Bushing with a hexagonal external profile for wrench tightening
  • Standards: Meets ASTM-A-182, ANSI/ASME B1.20.1, ASME B16.11 standards
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.