Viega
Viega ProPress tee, 2" x 2" x 1/2"
Mfr # 15538
Zoro # G0788277
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 2 in x 2 in x 1/2 in
- Pipe Size - Pipe Fitting 2 in x 2 in x 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Windemere Series Kitchen Faucet with Side Sprayer, 18 gpm, 2Faucet Handle, Plastic, Chrome Plated (21996LF)
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- DELTA Screen Assembly (060909A)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1" (26031)
- VIEGA Viega ProPress 90 elbow, 1" x 1" (79550)
- VIEGA Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2" (20638)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (90015)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79250)
- Viega Tube Fittings