Combo Barrel, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Steel Zinc Plated

  • Mfr # Z4442

  • Zoro # G0788284


product price:  $1.69
/ea
Sold in multiples of 6 for $10.14

Key Features

System of Measurement
Inch
Type
Barrel
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4442
Zoro #
G0788284
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
1 in
Barrel Diameter
13/64 in
Barrel Head Dia.
3/8 in
Barrel Head Height
3/32 in
Barrel Dia.
13/64 in
Barrel Thread Depth
3/8 in
Outside Dia.
13/64"
Barrel Head Diameter
3/8 in

Details

Item
Combo Barrel
System of Measurement
Inch
Type
Barrel
Material
Steel
Finish
Zinc Plated
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel, 13/64X1, 8-32 Steel Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.