Masonry Drill Bit 7/8" x 36"L, Round
Mfr # SM-511
Zoro # G0788837
product price:Â $32.89
/eaKey Features
Overall Length
36 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SM-511
Zoro #
G0788837
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
7/8 in
Overall Length
36 in
Drilling Length
4 in
Shank Size
1/2 in
Maximum Drilling Depth
4 in
Shank Diameter
1/2 in
Diameter
7/8 in
Details
Item
Masonry Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Impact Rated
No
Cutter Heads
Carbide 140
Percussion Rated
No
For Use With
Regular Drill
Number of Cutter Heads
2
Measurement System
Fractional Inch
For Tool Type
Drill Driver, Manual Operation, Rotary Hammer
Series
SM
Flute Type
Slow Spiral
Decimal Equivalent
0.875
Primary Material Application
Concrete, Metal, Wood
Cutting Direction
Right Hand
Number of Pieces
1
Description
Masonry Drill Bit, Straight, 7/8 in Drill Bit Size, 36 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 in, Shank Diameter 1/2 in, Number of Cutter Heads 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.