Shop WALTER
See all product information
Create Account
Walter - Stardrill-4*Dc
- Mfr # 5015675
- Zoro # G2916097
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Flute Length
49.00mm
Shank Length
48.00mm
Shank Dia.
16.00mm
ISO Number
B3214.DF.10,0.Z01.40R
Overall Length
100.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015675
- Zoro #
- G2916097
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- B3214.DF.10,0.Z01.40R
- Cutting Direction
- Right Hand
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
- Toolholder Style
- B3214
- ANSI Code
- B3214.DF.10,0.Z01.40R
Dimensions
- Flute Length
- 49.00mm
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Overall Length
- 100.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 10.00mm
- Max. Drilling Depth
- 40.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.00mm, 4xD, Max. Drilling Depth 40.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.