Pressure Regulator, 3/4", PVC/FPM, Threaded, Adjustable 5-75 psi

  • Mfr # PR10075T

  • Zoro # G0789363


product price:  $1,255.99
/ea
Free Shipping & Returns

Key Features

Series
PR
Body Material
PVC
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR10075T
Zoro #
G0789363
UPC #
610377162005
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
4 1/8 in
Height
9 1/4 in
Gauge Port Size
1/4 in
Pipe Size
3/4 in
Overall Width
4 1/8 in
Overall Height
9 1/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Pressure Regulator
Series
PR
Body Material
PVC
Pressure Adjustment Range
5 to 75 psi
Connection Type
Threaded
Max. Temp.
140 Degrees F
Seal Material
FPM
Max. Pressure
150 psi
Application
Industrial Use
Standards
Class 12454 Per ASTM D1784
Pilot Adjustment - Maximum
75 psi
Outlet Connection Type
Threaded
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
5 psi
Outlet Connection Gender
Female
Operating Pressure - Minimum
5 psi
Inlet Connection Type
Threaded
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Operating Pressure Differential - Minimum
5 psi
Operating Temperature - Maximum
140 Degrees F
Operating Pressure Differential - Maximum
75 psi

Description

Pressure Regulator, Series PR, Body Material PVC, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 4 1/8 in, Height 9 1/4 in, Application Industrial Use, Connection Type FNPT, Pressure Adjustment Range 5 to 75 psi, Gauge Port Size 1/4 in, Seal Material FPM, Max. Temp. 140 Degrees F, Pipe Size 3/4 in, Max. Pressure 150 psi, Standards Class 12454 Per ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.