Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 50 PK

  • Mfr # PV10-14LF-L

  • Zoro # G0789411


product price:  $59.35
/pk 50, $1.19/ea

Key Features

Terminal Shape
Locking Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Vinyl
Stud Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV10-14LF-L
Zoro #
G0789411
UPC #
7498380818
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1.19 in
Width
0.5"
Tongue Width
0.46 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.225 in
Connector Plating
Tin
Barrel Type
Funnel

Description

Fork Terminal,Vinyl,12-10AWG,1/4",Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.