General Purpose Dolly, 1600 lb.

  • Mfr # 2TUL9

  • Zoro # G0790492


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1600 lb
Assembled
No
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TUL9
Zoro #
G0790492
UPC #
190735452387
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/2 in
Platform Width
18 in
Caster Wheel Dia.
4 in
Platform Height
5 3/8 in
Caster Wheel Width
2 in
Overall Length
31 1/2 in
Overall Width
18 in
Overall Height
5 3/8 in
Deck Width
18 in
Deck Length
30 in
Deck Height
5 1/2 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Overall LxWxH
31 1/2 in x 18 in x 5 3/8 in
Caster Width
1 1/2 in

Details

Color
Red
Load Capacity
1600 lb
Item
Solid-Deck Steel General Purpose Dolly
Assembled
No
Platform Style
Flush, Solid
Caster Wheel Material
Rubber
Number of Caster Wheels
4
Caster Material
Rubber
Platform Material
Steel
Caster Wheel Type
Solid
For Use With
General Purpose
Load Capacity (Lb.)
1600 lb.
Weight
33 lb
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Smooth
End Style
Flush
Brake Type
No Caster Brake
Caster Wheel Type/Material
Solid Rubber
Deck Material
Steel
Connectable Ends
No
Wheel Type/Material
Solid Rubber
Deck Style
Solid
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster Mounting Type
Plate
Frame Material
Steel
Caster Wheel Bearings
Roller
Non-Marking Casters/Wheels
No
Includes Tow Eye
With Towing Eye
Caster Wheel/Tread Material
Nylon
Frame Finish
Powder Coated
Lip Type
Flush
Caster Type
Hard Rubber

Description

General Purpose Dolly, Load Capacity 1,600 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Deck Style Solid, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.