Wedge Lock Washer, For Screw Size M48 316 Stainless Steel, Plain Finish

  • Mfr # 2903

  • Zoro # G0791682

CAD Available

product price:  $158.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2903
Zoro #
G0791682
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M48
Outside Diameter
75 mm
Minimum Thickness
6.8 mm
Maximum Thickness
6.8 mm
Inside Diameter
49.6 mm
Assembly Thickness
6.8 mm
Minimum Inside Diameter
49.6 mm
Inside Diameter - Maximum
49.6 mm
Outside Diameter - Minimum
75 mm
Outside Diameter - Maximum
75 mm

Details

CAD Available
Yes
Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Rockwell Hardness
HRC52
Thickness Tolerance
+/-0.76mm
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.76 mm
Pack Size
Small Pack
Bolt Compatibility
316
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
52 HRC
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M48, Inside Dia. 49.6mm, Outside Dia. 75mm, Thickness 6.8mm, Thickness Tolerance +/- 0.76mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products