General Purpose Hand Truck, 1000 lb.

  • Mfr # 2W157

  • Zoro # G0792714


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48 in
Overall Width
18 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W157
Zoro #
G0792714
UPC #
190735236864
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
18 in
Wheel Diameter
8 in
Noseplate Width
14 in
Noseplate Depth
10 in
Wheel Width
1 5/8 in
Overall Depth
17 in
Nose Plate Width
14 in
Nose Plate Depth
10 in
Axle-Mounted Wheel Dia.
8 in
Overall HxWxD
48 in x 18 in
Nose Plate WxD
14 in x 10 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Nose Plate Type
Solid Straight
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Steel
Frame Type
Rounded Back
Frame Finish
Powder Coated
Brake Type
No Caster Brake
Includes Wheel Fenders
Without Wheel Fenders
Nose Plate Profile
Standard
Includes Stair Climber
Without Stair Climber
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Tread on Core

Description

Standard Steel General Purpose Hand Truck, Load Capacity 1,000 lb, Overall Depth 17 in, Overall Height 48 in, Overall Width 18 in, Nose Plate Depth 10 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.