One-Hole Compression Lug, 2/0 AWG Max, 3/8 in Stud, Long Barrel, Aluminum, Olive

  • Mfr # 60136

  • Zoro # G0794087


product price:  $14.15
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60136
Zoro #
G0794087
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2/0 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.97 in
Cable Size
2/0
Barrel Length
Long
Width
0.97"
Length
2.64"
Overall Length
2.64 in
Overall Width
0.97 in
Length (Straight Wireway)
2.69 in
Barrel Outside Diameter
0.7 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
For Stranded Aluminum Wire Size - Maximum
2/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
54
Color Code
Olive
Standards
UL Listed
Hole Center to End
0.44 in
Plate Material
Tin
Tongue Style
Standard
Connector Type
Long Barrel
Peep Hole
No
Color
Olive
Termination Style
Crimp
Contact Finish
Tin
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
Voltage Rating
35 kV
Product Name
LUG TERMINAL
Product Type
Long Barrel
Number of mounting holes
1
Connecting angle
180° (horizontal)
Insulation
None
Insulated
No
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.7 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.