Duct Reducer For 10 in Inlet Dia x 8 in Outlet Dia, 26ga Galvanized Steel, 212F Max Temp, Press Fit

  • Mfr # GRR10P8PGA26

  • Zoro # G0794376


product price:  $22.69
/ea

Key Features

Duct Fitting Duct Size
10" x 8"
Width
10 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRR10P8PGA26
Zoro #
G0794376
UPC #
747548275049
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10" x 8"
Width
10 in
Height
6 1/2 in
Inlet Diameter
10 in
Length
8"
Outlet Diameter
8 in
Duct Fitting Diameter
10 in x 8 in
Duct Fitting Length
8 in
Overall Height
8 in
Overall Length
8 in
Overall Width
10 in
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Duct Fitting Material
Galvanized Steel
Special Features
Pre-Sealed
Duct Fitting Item
Reducer
Material
Galvanized Steel
Finish
Galvanized
Color
Silver
Series
Reducers
Type
Reducer
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Shape
Straight
End Type
Plain
Compatible with Brand
Greenseam
Connection Type
Press Fit
Product Type
Reducer
Compatible with Series
LEED(R)
Maximum Temperature Rating
212 Degrees F
Weight
1.21 lb

Description

Duct Reducer, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Inside Diameter 10 in, Overall Length 8 in, Product Type Reducer, Weight 1.21 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.