Sidewall/Ceiling Register, 14 in W x 8 in H Opening, White, Steel, Three-Way, Surface Mount

  • Mfr # 4MJG9

  • Zoro # G0794674


product price:  $13.59
/ea

Key Features

Type
Three-Way
Max. Duct Width (In.)
14
Max. Duct Height (In.)
8
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MJG9
Zoro #
G0794674
UPC #
190735515518
Country of Origin
China

Dimensions

Max. Duct Width (In.)
14
Max. Duct Height (In.)
8
Overall Width (In.)
15.75
Overall Height (In.)
9.75
Manufacturers Warranty Length
1 yr.
Depth (In.)
1.18
Overall Width
15 3/4 in
Overall Depth
1 1/8 in
Maximum Opening Width
14 in
Overall Height
9 3/4 in
Manufacturer Warranty Length
1 yr
Maximum Opening Height
8 in

Details

Item
Sidewall/Ceiling Register
Type
Three-Way
Finish
White
Material
Steel
Color
White
Construction
Welded Steel
Bar Spacing
1/2"
Grille/Register Item
Sidewall/Ceiling Register
Features
This Register Provides Economical Air Control
Includes
Screws
Product Type
Sidewall/Ceiling Register
Grille Color
White
Damper Material
Steel
Airflow Capacity
396 cfm
Blade Angle
45 Degrees
Adjustable Blades
No
Airflow Directions
Three-Way
Face Design
Louvered
Material Grade
SPCC
Grille Material
Steel
Mounting Style
Surface Mount

Description

Sidewall/Ceiling Register, Overall Depth 1 1/8 in, Overall Height 9 3/4 in, Overall Width 15 3/4 in, Maximum Opening Height 8 in, Maximum Opening Width 14 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/2 in, Face Design Louvered, Airflow Directions Three-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.