Solenoid Valve, 4-Way, 2-Position, Universal, 3/8 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # 8344G072

  • Zoro # G0796896


product price:  $1,020.59
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8344G072
Zoro #
G0796896
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
6 in
Overall Width
3-3/16 in
Center Line Pipe Center Size
3 in
Overall Height
4 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
Valve Design
4-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Frequency
60 Hz
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
10 psi
Operating Pressure Differential Light Oil - Minimum
10 psi
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
1.4
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Wattage
10.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

The ASCO 8344G072 is a direct acting, 4-way/2-position solenoid valve designed for controlling the flow of air, inert gases, light oil, and water. It features a brass body and NBR seals, with inlet and outlet connections both utilizing NPTF threading. This valve operates at 120V AC. The coil is included and rated with Class F insulation and a power consumption of 10.1 watts. It is configured with a default starting position and can be mounted either horizontally or vertically.

Key Features:

  • Valve Design: 4-Way/2-Position with 2 positions
  • Body Material: Brass
  • Seal Material: NBR
  • Operation Type: Direct Acting
  • Nominal Pipe Size: 3/8 in with a 3/8 in orifice diameter
  • Connection Types: Inlet and Outlet both NPTF threaded
  • Coil: Included; 120V AC, 60 Hz frequency, Class F insulation, 10.1 W power consumption
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Maximum Fluid Temperature: 180°F
  • Operating Pressure Differential: Minimum 10 psi, Maximum 150 psi for air/inert gas; Maximum 125 psi for light oil and water
  • Dimensions: Overall Length 6 in, Width 3-3/16 in, Height 4 in
  • Coil Enclosure: Watertight, without junction box
  • Mounting Orientation: Horizontal or Vertical
  • IP Rating: 66
  • Valve Type: NAMUR Mount

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.