Pin & Sleeve Receptacle, 20/30 A, 600V AC, 3 Pole, NEMA Not Rated

  • Mfr # AB203055

  • Zoro # G0800436


product price:  $414.45
/ea
Free Shipping & Returns

Key Features

Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AB203055
Zoro #
G0800436
UPC #
783585711430
Country of Origin
United States

Dimensions

Width
6.6 in
Length
5.63 in
Overall Height
4.5 in
Overall Length
5.63 in
Hub Diameter
1 in
Overall Width
6.6 in
Display Size
For 16, 20, 30 and 32 Amp Devices
Height
4.5 in
Dimensions
5.63 in x 6.6 in x 4.5 in

Details

Item
Mounting Box
Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
Not Rated
NEMA Enclosure Rating
Not Rated
Includes
Mounting Screws
Wire Connection Type
Screw Terminals
For Use With
For 20 A and 30 A Watertight Safety Shroud Receptacles and Inlets
Housing Color
Gray
Cap Type
No Cap or Cover
Number of Wires
4
Standards
UL/CSA, UL 498
Number of Poles
3
Compatible with Series
Hubbell
Box Angle
55 Degrees
Material Type
Metallic
Hub Type
Dead End
Mount Type
Surface
Number of Gangs
1
Application
Metallic
Construction
Cast
Material - Mounting Hardware
Mounting Screws
Number Of Outlets
Accepts 1-Device
Knockouts
1" NPT Hub
Style
For 20 And 30A Watertight Safety Shroud Receptacles And Inlets
Cable Entry
Through Hub
OEM Brand Name
Hubbell Wiring Device-Kellems
Voltage Rating
600V AC

Description

Angle Adapter, Box Angle 55 Degrees , Current Rating 20 A, 30 A, Hub Diameter 1 in, Hub Type Dead End, Material Aluminum, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, For Use With For 20 A and 30 A Watertight Safety Shroud Receptacles and Inlets, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Compatible with Series Not Applicable, IP Rating Not Applicable, Overall Height 4.5 in, Overall Length 5.63 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.