Literature Mailers, 8" x 8" x 4", White

  • Mfr # 55VK34

  • Zoro # G0801336


product price:  $1.75
/ea
Sold in multiples of 50 for $87.50
Item requires special delivery charges. A $1.40 per item surcharge will be applied.

Key Features

Color
White
Material
Corrugate
Fluting Profile
B Flute
Outside Length
8 3/4 in
Inside Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55VK34
Zoro #
G0801336
UPC #
841436089746
Country of Origin
United States

Dimensions

Outside Length
8 3/4 in
Inside Width
8 in
Inside Length
8 in
Outside Width
8 1/2 in
Outside Height
4 1/4 in
Inside Height
4 in
Wall Thickness
5/32 in

Details

Item
Literature Mailer
Color
White
Material
Corrugate
Fluting Profile
B Flute
Standards
ASTM-D-5118
Board Test
32 ECT
Post-Consumer Recyclability
100 %
Maximum Load Capacity
65 lb
Wall Type
Single Wall
Green Environmental Attribute
Plastic-Free Packaging Product

Description

Literature Mailer, Literature Mailer Type Standard, Wall Type Single Wall, Inside Length 8 in, Inside Width 8 in, Inside Height 4 in, Inside LxWxH 8x8x4 in, Board Test 32 ECT, Outside Length 8 3/4 in, Outside Width 8 1/2 in, Outside Height 4 1/4 in, Outside LxWxH 8-3/4x8-1/2x4-1/4 in, Wall Thickness 5/32 in, Fluting Profile B Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM-D-5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.