Tape Dispenser, 2 in Max. Tape Width. 4 3/4 in Tape Core Dia, Ribbed, Plastic, Gray

  • Mfr # H122

  • Zoro # G0801832


product price:  $43.55
/ea

Key Features

Max. Tape Width
2 in
Construction
Plastic
Color
Gray
For Use With
Self Adhesive Tapes
For Maximum Tape Roll Diameter
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H122
Zoro #
G0801832
UPC #
00021200069253
Country of Origin
United States

Dimensions

Max. Tape Width
2 in
For Maximum Tape Roll Diameter
4 3/4 in
Length
2 in
Width
3 in
Height
3 in
For Tape Core Diameter
3 in
For Maximum Tape Width
2 in

Details

Item
Tape Dispenser
Construction
Plastic
Color
Gray
For Use With
Self Adhesive Tapes
Handle Grips
Ribbed
Material
Plastic
Tape Brake
Built-In
Blade Material
Carbon Steel

Description

Tape Dispenser, For Maximum Tape Width 2 in, Dispenser Strength Rating Heavy, For Tape Core Diameter 3 in, Plastic, Ribbed Handle Grips, Height 3 in, Width 3 in, Length 2 in, Blade Material Carbon Steel, Gray, For Maximum Tape Roll Diameter 4 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.