CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 1/4" , Stainless Steel Plain Finish

  • Mfr # 3658

  • Zoro # G0804787

CAD Available

product price:  $0.18
/ea
Sold in multiples of 50 for $9.00

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
0.625 in
Minimum Thickness
.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3658
Zoro #
G0804787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4"
Outside Diameter
0.625 in
Minimum Thickness
.066 in
Inside Diameter
0.286 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Series
Fractional
Weight
0.0044
Type
SAE Flat

Description

S/S 1/4" Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.