Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish

  • Mfr # 3760

  • Zoro # G0805189


product price:  $0.23
/ea
Sold in multiples of 38 for $8.74

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
0.692 in
Minimum Thickness
.066 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3760
Zoro #
G0805189
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
0.692 in
Minimum Thickness
.066 in
Inside Diameter
0.349 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Inch
Series
Fractional
Weight
0.006
Color
Bright
Type
SAE Flat

Description

Washer, Steel, Zinc-Plated, Washer, Inch, ANSI B18.22.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.