Zoro Homepage
This item is Discontinued.
Thogus Female Tee, Threaded, 1 1/4 In, Nylon TTF114/N-1-G

Female Tee, Threaded, 1 1/4 In, Nylon (Discontinued)

  • Mfr # TTF114/N-1-G
  • Zoro # G0807475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTF114/N-1-G
Zoro #
G0807475
UPC #
-
Country of Origin
Unknown

Details

Basic Pipe Fitting Material
Plastic
Item
Female Tee
Max. Pressure (PSI)
150
Standards
NSF 51, NSF 61
Color
natural
Temp. Range
-50 to 275 Degrees F

Description

Female Tee, Max. Pressure (PSI) 150, Temp. Range -50 to 275 Degrees F, Color Natural, Standards NSF 51, NSF 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.