XPZ1287 Cogged, Metric V-Belt, 1287mm Outside Length, 10 mm Top Width, 8mm Thickness, 1 Ribs

  • Mfr # XPZ1287

  • Zoro # G0811903


product price:  $20.19
/ea

Key Features

V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1287
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPZ1287
Zoro #
G0811903
UPC #
072053691894
Country of Origin
United States

Dimensions

Top Width
10 mm
Thickness
8mm
Outside Length
1287mm
Belt Trade Size
XPZ

Details

Item
Cogged, Metric V-Belt
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPZ
Industry Number
XPZ1287
Number of Ribs
1
Material
Fiber Loaded Elastomeric Compound w/Polyester Tensile Cords
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 140 Degrees F
Standards
RMA
Construction
Raw Edge, Cogged
Belt Material
EPDM
Maximum Operating Temperature
250 Degrees F
Application
Food Processing, Machine Tool, Textile Mills
Minimum Operating Temperature
-70 Degrees F
Resistance Properties
Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant
Edge Construction
Raw Edge
Number of Bands
1
Banded Belt
No

Description

Here is the revised description:

The GATES - XPZ1287 is a Cogged, Metric V-Belt designed for industrial applications. This belt is constructed from a Fiber Loaded Elastomeric Compound with Polyester Tensile Cords, offering durability and resistance to environmental factors such as heat and chemicals. It's suitable for use in various industries including food processing, machine tooling, and textile mills.

Key Features of the GATES - XPZ1287 V-Belt:

  • Belt Material: The belt material is EPDM which provides excellent resistance to heat, flexing, oil and stretching.
  • Construction: Raw Edge, Cogged construction enhances grip and power transmission efficiency.
  • Operating Temperature Range: This belt is rated for operation within the specified temperature range of -30 Degrees to 140 Degrees F (-34.44°C to 60°C).
  • Dimensions: The outside length of the belt measures 1287mm along its outer perimeter intended for fitting in specific machinery drive systems. Its top width measures at 10 mm crucial for determining its fit within various industrial machinery or commercial equipment.
  • V-Belt Section & Type: Classified under the XPZ section indicating its dimensions and compatibility with certain machinery; it's a Metric Cogged type enhancing power transmission efficiency
  • Resistance Properties: Flex Resistant, Heat Resistant, Oil Resistant, Stretch Resistant designed to withstand various working conditions as per its resistance properties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.