Hose Bibb, Quarter Turn, Standard, 3/4 In

  • Mfr # 103-054HN

  • Zoro # G0812007


product price:  $11.59
/ea

Key Features

Inlet Type
MNPT
Inlet Size
3/4 in
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-054HN
Zoro #
G0812007
UPC #
190735398272
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Open Height
2 1/4 in
Overall Height
2 1/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Length
3 1/4 in

Details

Item
Hose Bibb
Inlet Type
MNPT
Handle Type
Quarter-Turn
Handle Material
Aluminum
Design
Standard
Max. Temp.
180 Degrees F
Max. Pressure
125 psi
Body Material
Brass
Standards
ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1
Outlet Configuration
No Kink
Material
Brass
Temperature - Maximum
180 Degrees F
Finish
Brass
Pressure - Maximum
125 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Male
Inlet Connection Gender
Male
Product Type
Hose Bibb
Outlet Connection Type
GHT
Number of Faucets
1
Frost Resistance
Not Frost-Resistant

Description

Hose Bibb, Inlet Type MNPT, Inlet Size 3/4 in, Body Material Brass, Max. Pressure 125 psi, Standard Design, Handle Material Aluminum, Handle Type Quarter-Turn, Max. Temp. 180 Degrees F, Open Height 2 1/4 in, Standards ANSI B1.20.1, ANSI B1.20.7, ASME A112.18.1/CSA B125.1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.