Hex Reducing Bushing, 304 Stainless Steel, 1/2 in x 1/8 in, Male x Female NPT, Class 3000

  • Mfr # 4307000206

  • Zoro # G0812156


product price:  $4.29
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000206
Zoro #
G0812156
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/8"
Pipe Size (Fittings)
1/2" x 1/8"
Outside Dia.
55/54"
Pipe Size
1/2" x 1/8"
Hex Size
7/8 in
Overall Length
3/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Steam Pressure
1965 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Hex Reducing Bushing
Fittings Sub-Category
Bushings
Max. Pressure
2570 psi@100 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Color
Silver
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Class
Class 3000
Material Grade
304
For Pipe Schedule
160
Includes Seal
No

Description

The ZORO SELECT - 4307000206 is a hex reducing bushing made from 304 stainless steel, designed to connect pipes of different sizes by reducing from a 1/2 inch female connection to a 1/8 inch male threaded connection. It features a hexagonal outer profile; tightening with a 7/8 inch across flats wrench. It is rated for Class 3000 pressure; made from 304 stainless steel with corrosion resistance; operating limits defined by maximum pressures/temperatures: 2,570 psi at 100°F and 1,965 psi at 350°F. Its threaded connections conform to ASME B1.20.1 NPT standards, and the fitting’s dimensions meet ASME B16.11 specifications with materials compliant with ASTM A182. Key Features:

  • Material: 304 Stainless Steel
  • Connections: 1/2" Female NPT x 1/8" Male NPT
  • Pressure Rating: Class 3000, maximum pressure 2,570 psi at 100°F
  • Maximum Steam Pressure: 1,965 psi at 350°F
  • Hex Wrench Size: 7/8 inch across flats
  • Overall Length: 3/4 inch
  • Threads and dimensions comply with ASME B1.20.1 and ASME B16.11 standards
  • Color: Silver
  • Does not include pre-applied thread sealant or additional seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.