90 Degree Street Elbow 90 Degree Street Elbow, 1/4" Pipe, FNPT x MNPT, Malleable Iron, Class 150

  • Mfr # 5P458

  • Zoro # G0812506


product price:  $3.15
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P458
Zoro #
G0812506
UPC #
190735910313
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
90 Degree Street Elbow
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degree Street Elbow
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi
Fitting Side B Pipe Threading
18
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Color
Black
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT

Description

90 Degrees Street Elbow, Malleable Iron, Class Class 150, 1/4 in, Female, NPT, 18, 1/4 in, Male, NPT, 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.