Electrical Receptacles Ind Plt.Lt. Rec.

  • Mfr # 8200-PLI

  • Zoro # G0812659


product price:  $17.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8200-PLI
Zoro #
G0812659
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Width
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.8 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL Federal Specification WC-596, UL 498HG
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Market
Commercial, Industrial
Number of Outlets
2
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Features
Power Indication, Smooth Face
Connection Orientation
Straight
Horsepower Rating
1/2 hp
Minimum Operating Temperature
-40 Degrees F
Grade
Hospital Grade
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
Includes Mounting Hardware
Yes
Surge Protection
No
AFCI
No
Cover Type
No Cover
Polarized
Yes
Shrouded
Yes
GFCI
No
Hub Type
Feed Through
NEMA Enclosure Rating
Not Rated

Description

Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.