Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece

  • Mfr # 69881

  • Zoro # G0813723


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Left Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69881
Zoro #
G0813723
UPC #
662355698815
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 32nds
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.
1/6 in
Depth x Dia. Ratio
4xD
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Left Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
List Number
150L
Point Type
Conventional Point
Standards
ASME B94.11M-1993
Number of Drill Bits
15
Material - Machining
High Speed Steel
Primary Material Application
Aluminum, Cast Iron, Steel
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Spiral Direction
Left Hand
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.