Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish

  • Mfr # 11-6041

  • Zoro # G0816991


product price:  $0.20
/ea
Sold in multiples of 39 for $7.80

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M6
Outside Diameter
11.78mm
Minimum Thickness
1.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-6041
Zoro #
G0816991
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Outside Diameter
11.78mm
Minimum Thickness
1.60mm
Inside Diameter
6.51 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ISO 7089
System of Measurement
Metric
Series
Metric
Color
Black
Weight
0.002
Type
Standard Flat

Description

M6 Flat Washer Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.