Commercial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 20W1005PH01B 60 PSI

  • Zoro # G0817433


product price:  $13.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20W1005PH01B 60 PSI
Zoro #
G0817433
UPC #
662876200436
Country of Origin
Brazil

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
1.90"
Case Depth
1.01 in
Nominal Dial Size
2 in
Case Diameter
1.64 in
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Beverage Dispensing Systems, Filtration Monitoring, Hydraulics, Instrument and Controls, OEM Applications, Paint Sprayers, Pneumatics, Pumps, Water Pressure Testing
Gauge Case Material
ABS
Series
1005P
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.5 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.5
Graduations
5 psi
Gauge Application
Compressors, Filter Regulators, Fluid Power Equipment, Medical Equipment, Pool and Spa Filters, Automotive Diagnostic Equipment, Beverage Dispensing Equipment, Industrial Machinery, A Variety of Other Applications
Case Color
Black
Socket Material
Brass
Case Material
ABS
Standards
ASME, CRN
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Sensor Material
Bronze
Process Connection Gender
Male
Includes Vent Plug
No
Dial Face Material
Aluminum
Field Fillable
No
Gauge Case Liquid
None
Burst Pressure
1,600 psi
Pointer Material
Aluminum
Pressure Range Type
Pressure
Primary Scale Minor Graduations
0.5
Movement Material
Polyester
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pointer Color
Black
Dry Dampening Feature
FlutterGuard
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Primary Pressure Scale Color
Black
Scale Type
Single
Compatible Process Media
Water
Dial Color
Green/Yellow/Red
Non-Sparking
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade B
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Color
Black

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature FlutterGuard, Vibration Resistance Liquid-Filled, Dial Color Green/Yellow/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.