Flat Washer, For Screw Size M6 , Stainless Steel Plain Finish

  • Mfr # 17-6041

  • Zoro # G0818732


product price:  $0.19
/ea
Sold in multiples of 50 for $9.50

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
11.78mm
Minimum Thickness
1.60mm
Standards
ISO 7089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-6041
Zoro #
G0818732
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
11.78mm
Minimum Thickness
1.60mm
Inside Diameter
6.51 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ISO 7089
System of Measurement
Metric
Series
Metric
Weight
0.002
Type
Standard Flat

Description

M6 Flat Washer (ss)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.