1/2" x 1/4" FNPT 316 SS Hex Reducing Coupling

  • Mfr # 8-4 FHC-SS

  • Zoro # G0818955


product price:  $51.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-4 FHC-SS
Zoro #
G0818955
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Hex Size
1-1/8"
Pipe Size (Fittings)
1/2" x 1/4"
Fitting Length
1.38 in
Pipe Size
1/2" x 1/4"
Pipe Fitting Length
1.38"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Overall Length
1 3/8 in
Thread Size
1/2-14 x 1/4-18

Details

Specific Fitting Shape
Hex Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Coupling
Max. Pressure
5200 psi
Specific Pipe Fitting Shape
Hex Reducing Coupling
Fittings Sub-Category
Couplings
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Fitting Side B Type
NPT
Material Grade
316
Maximum Operating Pressure
5,200 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

The PARKER - 8-4 FHC-SS is a hex reducing coupling made from 316 stainless steel designed to join two pipes of different sizes in a straight line, creating a continuous flow path. It features female NPT threads on both ends with nominal pipe sizes of 1/2 inch on Side A and 1/4 inch on Side B. This coupling is rated for use with air, natural gas, and oil within specified standards and is engineered to meet corrosion resistance and mechanical strength specifications. The fitting has a maximum operating pressure of 5,200 psi and can withstand temperatures ranging from -425 to 1,200 degrees Fahrenheit. It complies with the referenced standards.

Key Features:

  • Material: 316 Stainless Steel
  • Connection Type: Female NPT on both ends
  • Nominal Pipe Sizes: 1/2" (Side A) x 1/4" (Side B)
  • Hex Wrench Size: 1-1/8 inches
  • Overall Length: 1.38 inches
  • Rated for operating pressures up to 5,200 psi within the specified temperature range
  • Temperature Range: -425°F to 1,200°F
  • Standards: ANSI B31.1; ANSI B31.3; ANSI B1.20.1
  • No pre-applied thread sealant or included seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.