This item is Discontinued.

Weg Pump Mtr, 3ph, 40hp, 1775,208-230/460,324JM 04018ET3E324JM

Pump Mtr, 3ph, 40hp, 1775,208-230/460,324JM (Discontinued)

  • Mfr # 04018ET3E324JM
  • Zoro # G0821003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04018ET3E324JM
Zoro #
G0821003
UPC #
890355859957
Country of Origin
Multiple

Dimensions

Overall Length
28-1/8"
Shaft Dia.
1-1/4"
Shaft Length
5-1/4"
Length Less Shaft
22-7/8"

Details

Item
Close-Coupled Pump Motor
HP
40
RPM Range
1701-1800
Nameplate RPM
1775
Voltage
208-230/460
Frame
324JM
Motor Service Factor
1.25
Ins. Class
F
Duty
Continuous
Full Load Amps
86.9-96.6/48.3
Nominal Efficiency
94.1%
Phase
3
Motor Frame Material
Cast Iron
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
Inverter Rated
Yes
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards
UL Recognized, CSA Certified, CE Compliant
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Motor Bearings
Ball
Hz
60
Motor Sub Application
Close-Coupled Pump

Description

Close-Coupled Pump Motor, 40 HP, Nameplate RPM 1775, Voltage 208-230/460, 3 Phase, Frame 324JM, Full Load Amps 86.9-96.6/48.3, 60 Hz, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Overall Length 28-1/8 In., Shaft Dia. 1-1/4 In., Shaft Length 5-1/4 In., Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.