
#6-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 3/4 in Length
Mfr # ZSE60106C12
Zoro # G0821029
product price:Â $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Button Head
Hex Drive
Thread Size
#6-32
Screw Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZSE60106C12
Zoro #
G0821029
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
3/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Extra-Tall SHCS 18-8 SS USA, 6-32X3/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.