Check Valve, True Union, Ball, 2-1/2", PVC/FPM, Threaded

  • Mfr # TC1250T

  • Zoro # G0822035


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Seal Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC1250T
Zoro #
G0822035
UPC #
610377166539
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Length
10 11/16 in
Width
6 9/16 in
Overall Height
6 9/16 in
Overall Length
10.68 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Seal Material
FKM
Full Flow - Valves
Yes
Flow
100 gpm
Flow Design
Single
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical (Flow Up)
Flow - Valves
100 gpm
Cracking Pressure - Check Valves
3.0 psi
Cracking Pressure
3 psi
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Item
Check Valve
Mechanism and Body Design
Inline True Union
Seat Material - Check Valves
Viton
Material of Construction
PVC
Item - Check Valves
Check Valve
Seal Material - Check Valves
Viton
Application - Valves
General Purpose, Pumps
Max. Temp.
140 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Seat Material
FKM
Sub-Category
PVC
Standards
ASTM D1784
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Mounting Orientation - Check Valves
Vertical
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
170
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
For Media
Water
Maximum Pressure - Operating
150 psi
Silent Check
Standard
Connection Type - Side 1
NPT
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Ball
Connection Type - Side 2
NPT
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Valve Body Style
Inline
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 100 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.