Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C52GD

  • Zoro # G0822507


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Adjustable Push, Rod
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007C52GD
Zoro #
G0822507
UPC #
785901783466
Country of Origin
Mexico

Dimensions

Width
1.55"
Depth
1.79"
Actuator Length - Limit Switch
1.16 in
Body Width - Limit Switch
0.83 in
Height
3.14"
Body Height - Limit Switch
2.5 in
Actuator Length
1.16"
Body Depth - Limit Switch
1.14 in
Manufacturer Warranty Length
18 mo
Overall Height
3.14 in
Mounting Hole Diameter
0.2 in
Body Width
0.83 in
Body Height
2.5 in
Overall Depth
2.71 in
Body Depth
1.14 in
Overall Width
1.55 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Adjustable Push, Rod
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Plunger
Stem Thread - Limit Switch
No Stem
DC Contact Rating
10 A @ 600 V
Standards
CSA, UL Listed
Series
9007C
Basic Actuator Style (Limit Switch)
Plunger
Electrical Connection
Screw Clamp Terminals
Operating Force
4.0 in-lb
Boot Sealed Actuator - Limit Switch
No
Actuator Location
Side
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Contact Form
1NO/1NC
Boot Sealed Actuator (Limit Switch)
No
Operating Temp. Range
0 Degrees to 185 Degrees F
Actuator Location (Limit Switch)
Side
Wiring Entry
1/2 in NPT
IP Rating
IP67
Body Style (Limit Switch)
Miniature
Limit Switch Style
Heavy Duty Limit Switch
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Amps
10
Mounting Hole - Limit Switch
(2) 0.20 in dia
Movement
Horizontal
Contact Form - Limit Switch
1NC/1NO
Body Material
Zinc
Actuator Style (Limit Switch)
Rod, Adjustable Push
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Voltage Rating
600VAC/DC
Travel
0.25 in
AC Contact Rating
10 A @ 600 V
Head Material
zinc
Contact Material
silver contacts
Special Features
lateral approach, 1 direction
Actuation Type
on end
Mechanical Durability
10000000 cycles
Contact Action
snap action
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Head Type
plunger head
Short Circuit Protection
10 A CC non-time delay
Electrical Durability
1000000 cycles
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Weight
1.25 lb(US)
Body Configuration
Plug-In
Pretravel
0.08 in
Mounting Hole Horizontal Center to Center Distance
30 mm
Plunger Adjustability
Adjustable
Resistance Properties
Shock Resistant, Vibration Resistant
Operating Force - Maximum
4 lbf
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Number of Mounting Holes
2
Mounting Hole Vertical Center to Center Distance
60 mm
Directional Movement
Linear
Operating Temperature - Maximum
185 Degrees F
Mounting Style
Surface
Boot Sealed Actuator
No Boot Included
Operating Temperature - Minimum
-20 Degrees F
Number Of Poles
1
Type Of Operator
stainless steel spring return side plunger adjustable)

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Adjustable Push, Rod, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.16 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.