This item is Discontinued.

Nibco Swing Y Check Valve, Bronze, 1-1/4 In. T-413B-114

Swing Y Check Valve, Bronze, 1-1/4 In. (Discontinued)

  • Mfr # T-413B-114
  • Zoro # G0823322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-413B-114
Zoro #
G0823322
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1-1/4"
Length
4-1/4"

Details

Connection Type
FNPT
Material of Construction
Bronze
Cap to Inlet Center
2-11/16"
Item
Swing Y Check Valve
Max. Water Pressure
200 psi CWP WOG
Max. Temp.
406 Degrees F
Standards
ASTM B-62, MSS SP-80
Max. Steam Pressure
125 psi Saturated Steam
Sub-Category
Bronze

Description

Length 4 1/4 in, Cap to Inlet Center 2 11/16 in, Standards ASTM B-62, MSS SP-80

Restrictions

This item has been restricted from sale in the following states: CA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.