Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal.

  • Mfr # 84377

  • Zoro # G0825657


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/4 in
Overall Width
23 1/4 in
Color
Black
Load Capacity
650 lb
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84377
Zoro #
G0825657
UPC #
095992097565
Country of Origin
United States

Dimensions

Overall Height
5 1/4 in
Overall Width
23 1/4 in
Outside Dia.
23 1/4 in
Caster Width
1 in
Caster Dia.
2 1/2 in
Inside Dia.
23 1/4 in
Height
5 1/4 in
For Maximum Container Height
33 1/2 in
Caster Wheel Dia.
2 1/2 in
Axle Dia.
5/16 in
Lip Height
2 3/8 in
Caster Mounting Height
3 3/8 in
Caster Wheel Width
1 in
Overall Depth
23 3/8 in
Outside Diameter
23 1/4 in
Deck Height
5 1/4 in
For Maximum Container Diameter
23 1/4 in

Details

Color
Black
Load Capacity
650 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Number of Casters
4
Caster Material
Hard Rubber
Includes
Bracket Base
Dolly Capacity
400 lb
Drum Capacity
55 gal
Caster Outside Bolt Hole Spacing
2 3/4 in x 3 3/4 in
Deck Type
Open
Caster/Wheel Mounting Location
Standard
Weight
20 lb
Frame Finish
Powder Coated
Rim Catch Type
Fixed
Caster Brake Type
No Caster Brake
Non-Marking Casters/Wheels
Yes
Frame Material
Steel
Deck Shape
Round
Securing Mechanism
No Securing Mechanism
Caster Wheel Bearings
Delrin
Method of Construction
Welded
For Container Material
Plastic, Steel
Caster/Wheel Configuration
(4) Swivel
For Container Capacity
55 gal
Includes Tilt Pedal
Without Tilt Pedal
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel
For Surface Type
Concrete
Frame Gauge
10 ga
Adjustment Type
Not Adjustable
For Cntnr Cap
55 gal

Description

Drum Dolly, Load Capacity 650 lb, For Cntnr Cap 55 gal, Deck Height 5 1/4 in, Deck Shape Round, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 1/4 in, For Maximum Container Height 33 1/2 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 10 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 2 1/2 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.