Dielectric Union, 2In, FIP x Solder, 250psi

  • Mfr # 2 LF 3001A-2"

  • Zoro # G0825903


product price:  $180.54
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
FIP x Solder
Pipe Size - Pipe Fitting
2"
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2 LF 3001A-2"
Zoro #
G0825903
UPC #
098268521818
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Hex Size
3-1/2"
Overall Length
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Item
Dielectric Union
Pipe Fitting Material
Brass, Malleable Iron
Fitting Connection Type
FIP x Solder
Max. Pressure
250 psi
Standards
ANSI B16.39; Federal Specifications for Tensile Strength and Thread End Connections
Max. Temp.
180 Degrees F
Gasket Material
Buna-N
Pipe Fitting Connection Type
FIP x Solder
Basic Pipe Fitting Material
Metal
Insulator Material
Polysulfone
Nut Material
Zinc-Plated Galvanized Malleable Iron
Basic Pipe Fitting Shape
Union
Specific Fitting Shape
Dielectric Union
Application
Non-Potable Water, Steam
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Material
Brass
Dielectric Union Lead Free Designation
Lead-Free
Fitting Side B Material
Steel
Color
Brass
Temp. Range
33 Degrees to 180 Degrees F
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF/ANSI 372
Fitting Side B Finish/Coating
Zinc-Plated Galvanized
Maximum Operating Pressure
250 psi
Fitting Side B Type
Solder

Description

Dielectric Union, Brass, Steel, Zinc-Plated Galvanized, 2 in, Female, NPT, 2 in, Female, Solder, Insulator Material Polysulfone, Gasket Material Buna-N, Nut Material Zinc-Plated Galvanized Malleable Iron, 250 psi Maximum Operating Pressure, 33 Degrees to 180 Degrees F, 3 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.