Split Lock Washer, For Screw Size 3 in Steel, Plain Finish
Mfr # LWIS300USA-001BX
Zoro # G0827495
product price:Â $5.99
/eaKey Features
Material
Steel
Finish
Plain
Minimum Thickness
0.458 in
Maximum Thickness
0.458 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LWIS300USA-001BX
Zoro #
G0827495
UPC #
715005993973
Country of Origin
United States
Dimensions
For Screw Size
3 in
Outside Diameter
4.074 in
Minimum Thickness
0.458 in
Maximum Thickness
0.458 in
Inside Diameter
3.012 in
Inside Diameter - Maximum
3 1/64 in
Outside Diameter - Maximum
4 5/64 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.03 in
Application
for General Purpose
Color
Black
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard
Description
Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size 3 In, Inside Dia 3.012 In, Outside Dia 4.074 In, Thickness 0.458 In, Thickness Tolerance +/-0.030 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.